Motion
AFSS8T

LIFT-ALL
AFSS8T

2" X 8 FT W/FLAT SNAP HK 6K & SLEEVE TUFF-EDGE ADJ END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055055
MFR #AFSS8T
List Price$41.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AFSS8T

2" X 8 FT W/FLAT SNAP HK 6K & SLEEVE TUFF-EDGE ADJ END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055055
MFR #AFSS8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.71/each for your price

Overview

Mfr description
AFSS8T 2" X 8 FT W/FLAT SNAP HK 6K &

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886615574
  • UPC_NO
    697886615574
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    8 ft
  • Warranty
    Warranty
  • Weight
    1.059 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text