Motion
AFSS8Y

LIFT-ALL
AFSS8Y

2" X 8 FT W/FLAT SNAP HK 6K & SLEEVE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055056
MFR #AFSS8Y
List Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AFSS8Y

2" X 8 FT W/FLAT SNAP HK 6K & SLEEVE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055056
MFR #AFSS8Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.93/each for your price

Overview

Mfr description
AFSS8Y 2" X 8 FT W/FLAT SNAP HK 6K &

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615406
  • UPC_NO
    697886615406
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    8 ft
  • Warranty
    Warranty
  • Weight
    1.051 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text