Motion
AFSW7T

LIFT-ALL
AFSW7T

2' X 7 FT FLAT SNAP HK 6K & SLEVE TUFF-EDGE ADJ END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055057
MFR #AFSW7T
List Price$35.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AFSW7T

2' X 7 FT FLAT SNAP HK 6K & SLEVE TUFF-EDGE ADJ END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055057
MFR #AFSW7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.85/each for your price

Overview

Mfr description
AFSW7T 2' X 7 FT FLAT SNAP HK 6K &

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886615581
  • UPC_NO
    697886615581
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    7 ft
  • Warranty
    Warranty
  • Weight
    0.967 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text