Motion
AKS8T
2" X 8 FT W/KEYHOLE TRI 10K TUFF-EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055059
MFR #AKS8T
Price$26.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 8 FT W/KEYHOLE TRI 10K TUFF-EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055059
MFR #AKS8T

Mfr description
AKS8T 2" X 8 FT W/KEYHOLE TRI 10K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.88/each

Specifications

Dimensions

  • Overall Length
    8.0000 ft, 2.44 m
  • Sling Length
    8 ft
  • Strap Width
    2.0000 in
  • Weight
    1.07 lbs
  • Width
    2 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615598
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Adjustable End
  • Type of Hook
    O-Ring
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615598
  • Warranty
    Warranty
  • Web Sling Type
    Keyhole Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)