Motion
ALB4X6

LIFT-ALL
ALB4X6

Adjustable Lifting Beam Rated 2 TON
MI ITEM #09055062
MFR #ALB4X6
List Price$4,652.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ALB4X6

Adjustable Lifting Beam Rated 2 TON
MI ITEM #09055062
MFR #ALB4X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,652.95/each for your price

Overview

Mfr description
ALB4X6 ADJUSTABLE LIFTING BEAM RATED 2
  • For lifting unbalanced loads.
  • Provides clearance in low headroom applications.
  • Spread adjusts in 6" increments.
  • Shackles included.

Specifications

  • Manufacturer Upc Number
    697886869663
  • UPC_NO
    697886869663
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Sling Length
    6 ft
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
  • Weight
    155 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text