Motion
ALB8X8

LIFT-ALL
ALB8X8

Adjustable Lifting Beam Rated 4 TON
MI ITEM #09055063
MFR #ALB8X8
List Price$6,120.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ALB8X8

Adjustable Lifting Beam Rated 4 TON
MI ITEM #09055063
MFR #ALB8X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,120.41/each for your price

Overview

Mfr description
ALB8X8 ADJUSTABLE LIFTING BEAM RATED 4
  • For lifting unbalanced loads.
  • Provides clearance in low headroom applications.
  • Spread adjusts in 6" increments.
  • Shackles included.

Specifications

  • Manufacturer Upc Number
    697886869670
  • UPC_NO
    697886869670
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    4-TON
  • Sling Length
    8 ft
  • Vertical Capacity 90
    4-TON
  • Warranty
    Warranty
  • Weight
    285 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text