Motion
ALE8Y
2" X 8 FT W/EYE 10K LASSO STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055065
MFR #ALE8Y
Price$14.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 8 FT W/EYE 10K LASSO STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055065
MFR #ALE8Y

Mfr description
ALE8Y 2" X 8 FT W/EYE 10K LASSO STRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.41/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Strap Width
    2.0000 in
  • Weight
    0.756 lbs
  • Width
    2 in

Details

  • Basket Capacity
    4800 lbs, 2177.24 kg
  • Choker Capacity
    1900 lbs, 861.82 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615437
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    Lasso Strap
  • Safety Bulletin
    Included
  • Type of Hook
    Unilink
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615437
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)