Motion
ALEI8T

LIFT-ALL
ALEI8T

2" X 8 FT W/WRAP EYE 10K TUFF-EDGE LASSO STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055066
MFR #ALEI8T
List Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ALEI8T

2" X 8 FT W/WRAP EYE 10K TUFF-EDGE LASSO STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055066
MFR #ALEI8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.00/each for your price

Overview

Mfr description
ALEI8T 2" X 8 FT W/WRAP EYE 10K

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886620189
  • UPC_NO
    697886620189
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    8 ft
  • Warranty
    Warranty
  • Weight
    0.783 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text