Motion
ALEI8Y

LIFT-ALL
ALEI8Y

Tie-down Strap - Steel, Polyester
MI ITEM #09055067
MFR #ALEI8Y
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ALEI8Y

Tie-down Strap - Steel, Polyester
MI ITEM #09055067
MFR #ALEI8Y

Mfr description
ALEI8Y 2" X 8 FT W/WRAP EYE 10K LASSO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.88/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    0.595 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886620172
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886620172
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)