Motion
ALO12Y

LIFT-ALL
ALO12Y

2" X 12 FT W/O-RING 10K LASSO STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055069
MFR #ALO12Y
Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ALO12Y

2" X 12 FT W/O-RING 10K LASSO STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055069
MFR #ALO12Y

Mfr description
ALO12Y 2" X 12 FT W/O-RING 10K LASSO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.18/each

Specifications

Dimensions

  • Sling Length
    12 ft
  • Strap Width
    2.0000 in
  • Weight
    1.051 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    10000 lbs, 44482.22 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615451
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Product Class
    Lasso Strap
  • Safety Bulletin
    Included
  • Type of Hook
    O-Ring
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615451
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)