Motion
ALO8Y
Tie-down Strap - 2.0000 in Width, Steel, Polyester
MI ITEM #09055071
MFR #ALO8Y
Price$18.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Steel, Polyester
MI ITEM #09055071
MFR #ALO8Y

Mfr description
ALO8Y 2" X 8 FT W/O-RING 10K LASSO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.49/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Strap Width
    2.0000 in
  • Weight
    0.998 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886615468
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Product Class
    Endless Strap
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Type of Hook
    O-Ring
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615468
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)