Motion
ARS7Y
2"X7FT W/FLAT SNAP HK/D-RING 6K & SLEEVE RETAINER STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055073
MFR #ARS7Y
List Price$47.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2"X7FT W/FLAT SNAP HK/D-RING 6K & SLEEVE RETAINER STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055073
MFR #ARS7Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.31/each for your price

Overview

Mfr description
ARS7Y 2"X7FT W/FLAT SNAP HK/D-RING 6K &

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615475
  • UPC_NO
    697886615475
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    7 ft
  • Warranty
    Warranty
  • Weight
    1.65 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text