Motion
AS36Y
Tie-down Strap - 2.0000 in Width, Steel, Polyester
MI ITEM #09055077
MFR #AS36Y
Price$30.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Steel, Polyester
MI ITEM #09055077
MFR #AS36Y

Mfr description
AS36Y 2" X 36 INCH 10K AXLE STRAP LOAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.76/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Strap Width
    2.0000 in
  • Weight
    0.56 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886615741
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Axle Strap
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615741
  • Warranty
    Warranty
  • Web Sling Type
    Axle Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)