Motion
ASB10X4-6

LIFT-ALL
ASB10X4-6

Adjustable Spreader Beam w/ Chain Rated 5 TON
MI ITEM #09055078
MFR #ASB10X4-6
Your Price$6,154.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASB10X4-6

Adjustable Spreader Beam w/ Chain Rated 5 TON
MI ITEM #09055078
MFR #ASB10X4-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,154.21/each(List $7,385.06)

Overview

Mfr description
ASB10X4-6 ADJUSTABLE SPREADER BEAM W/
  • Great versatility and stability where headroom is not limited.
  • Chain rigging is standard.
  • Wire rope rigging available.
  • Telescoping spread adjusts in 1" increments.

Specifications

  • Manufacturer Upc Number
    697886869694
  • UPC_NO
    697886869694
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty
  • Weight
    49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text