Motion
ASB10X8-14

LIFT-ALL
ASB10X8-14

Adjustable Spreader Beam w/ Chain Rated 5 TON
MI ITEM #09055080
MFR #ASB10X8-14
Price$7,623.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASB10X8-14

Adjustable Spreader Beam w/ Chain Rated 5 TON
MI ITEM #09055080
MFR #ASB10X8-14

Mfr description
ASB10X8-14 ADJUSTABLE SPREADER BEAM W/
  • Great versatility and stability where headroom is not limited.
  • Chain rigging is standard.
  • Wire rope rigging available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,623.67/each

Specifications

Dimensions

  • Weight
    88 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886869717
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • UPC_NO
    697886869717
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)