Motion
ASB20X4-6

LIFT-ALL
ASB20X4-6

Adjustable Spreader Beam w/ Chain Rated 10 TON
MI ITEM #09055082
MFR #ASB20X4-6
Price$8,947.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASB20X4-6

Adjustable Spreader Beam w/ Chain Rated 10 TON
MI ITEM #09055082
MFR #ASB20X4-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,947.97/each

Specifications

Dimensions

  • Weight
    49 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886869731
  • Material
    STEEL
  • Nominal Break Strength
    10-TON
  • UPC_NO
    697886869731
  • Vertical Capacity 90
    10-TON
  • Warranty
    Warranty

Overview

Mfr description
ASB20X4-6 ADJUSTABLE SPREADER BEAM W/
  • Great versatility and stability where headroom is not limited.
  • Chain rigging is standard.
  • Wire rope rigging available.
  • Telescoping spread adjusts in 1" increments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought