Motion
ASB30X8-14

LIFT-ALL
ASB30X8-14

Lifting Clamp - 8 to 14 ft;2.44 to 4.27 m Opening, 30000 lb Capacity, 14 ft; 4267.20 mm Max Length
Mi Item #09055088
MFR #ASB30X8-14
Price$15,736.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASB30X8-14

Lifting Clamp - 8 to 14 ft;2.44 to 4.27 m Opening, 30000 lb Capacity, 14 ft; 4267.20 mm Max Length
Mi Item #09055088
MFR #ASB30X8-14

Mfr description
ASB30X8-14 ADJUSTABLE SPREADER BEAM W/
  • Great versatility and stability where headroom is not limited.
  • Chain rigging is standard.
  • Wire rope rigging available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,736.50/each

Specifications

Dimensions

  • Max Working Load Limit
    30000 lbs
  • Maximum Length
    14 ft; 4267.20 mm
  • Weight
    145 lbs

Details

  • Capacity
    30000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    8 to 14 ft;2.44 to 4.27 m
  • Manufacturer Upc Number
    697886869793
  • Material
    STEEL
  • Nominal Break Strength
    15-TON
  • Type
    Adjustable Spreader Beam
  • UPC_NO
    697886869793
  • Vertical Capacity 90
    15-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)