Motion
ASB4X4-6

LIFT-ALL
ASB4X4-6

Lifting Clamp - 4 to 6 ft;1219.20 to 1828.80 mm Opening, 4000 lb Capacity, 6.0000 in; 152.40 mm Max Length
Mi Item #09055090
MFR #ASB4X4-6
Price$5,547.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASB4X4-6

Lifting Clamp - 4 to 6 ft;1219.20 to 1828.80 mm Opening, 4000 lb Capacity, 6.0000 in; 152.40 mm Max Length
Mi Item #09055090
MFR #ASB4X4-6

Mfr description
ASB4X4-6 ADJUSTABLE SPREADER BEAM W/
  • Great versatility and stability where headroom is not limited.
  • Chain rigging is standard.
  • Wire rope rigging available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,547.74/each

Specifications

Dimensions

  • Max Working Load Limit
    4000 lbs
  • Maximum Grip
    6.0000 in; 152.40 mm
  • Maximum Length
    6.0000 in; 152.40 mm
  • Minimum Grip
    4.0000 in; 101.60 mm
  • Weight
    9 lbs

Details

  • Capacity
    4000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    4 to 6 ft;1219.20 to 1828.80 mm
  • Manufacturer Upc Number
    697886869816
  • Material
    STEEL
  • Nominal Break Strength
    2-TON
  • Type
    Adjustable Spreader Beam
  • UPC_NO
    697886869816
  • Vertical Capacity 90
    2-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)