Motion
ASLB10X10

LIFT-ALL
ASLB10X10

Adjustable Spreader Beam Rated 5-TON X 10'
MI ITEM #09055092
MFR #ASLB10X10
List Price$7,122.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB10X10

Adjustable Spreader Beam Rated 5-TON X 10'
MI ITEM #09055092
MFR #ASLB10X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,122.58/each for your price

Overview

Mfr description
ASLB10X10 ADJUSTABLE SPREADER BEAM
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
  • Shackles included.

Specifications

  • Manufacturer Upc Number
    697886869854
  • UPC_NO
    697886869854
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    5-TON
  • Sling Length
    10 ft
  • Vertical Capacity 90
    5-TON
  • Warranty
    Warranty
  • Weight
    465 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text