Motion
ASLB1X10

LIFT-ALL
ASLB1X10

Lifting Clamp - 20000 lb Capacity, 10 ft; 3048 mm Max Length
Mi Item #09055096
MFR #ASLB1X10
Price$3,805.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB1X10

Lifting Clamp - 20000 lb Capacity, 10 ft; 3048 mm Max Length
Mi Item #09055096
MFR #ASLB1X10

Mfr description
ASLB1X10 ADJUSTABLE SPREADER BEAM RATED
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,805.87/each

Specifications

Dimensions

  • Max Working Load Limit
    20000 lbs
  • Maximum Length
    10 ft; 3048 mm
  • Sling Length
    10 ft
  • Weight
    145 lbs

Details

  • Capacity
    20000 lb
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886869892
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • Type
    Adjustable Spreader
  • UPC_NO
    697886869892
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)