Motion
ASLB1X4

LIFT-ALL
ASLB1X4

Lifting Clamp - 1 to 4 ft;304.80 to 1219.20 mm Opening, 1000 lb Capacity, 48.0000 in; 1219.20 mm Max Length
Mi Item #09055097
MFR #ASLB1X4
Price$2,135.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB1X4

Lifting Clamp - 1 to 4 ft;304.80 to 1219.20 mm Opening, 1000 lb Capacity, 48.0000 in; 1219.20 mm Max Length
Mi Item #09055097
MFR #ASLB1X4

Mfr description
ASLB1X4 ADJUSTABLE SPREADER BEAM RATED
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,135.58/each

Specifications

Dimensions

  • Max Working Load Limit
    1000 lbs
  • Maximum Grip
    48.0000 in; 1219.20 mm
  • Maximum Length
    48.0000 in; 1219.20 mm
  • Maximum Width
    48.0000 in; 1219.20 mm
  • Minimum Grip
    12.0000 in; 304.80 mm
  • Sling Length
    4 ft
  • Weight
    40 lbs
  • Width
    12.0000 to 48.0000 in, 304.80 to 1219.20 mm

Details

  • Capacity
    1000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    1 to 4 ft;304.80 to 1219.20 mm
  • Manufacturer Upc Number
    697886869908
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • Type
    Adjustable Spreader
  • UPC_NO
    697886869908
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)