Motion
ASLB1X6

LIFT-ALL
ASLB1X6

Lifting Clamp - 3 to 6 ft;914.40 to 1828.80 mm Opening, 1000 lb Capacity, 72.0000 in; 1828.80 mm Max Length
Mi Item #09055098
MFR #ASLB1X6
Price$2,278.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB1X6

Lifting Clamp - 3 to 6 ft;914.40 to 1828.80 mm Opening, 1000 lb Capacity, 72.0000 in; 1828.80 mm Max Length
Mi Item #09055098
MFR #ASLB1X6

Mfr description
ASLB1X6 ADJUSTABLE SPREADER BEAM RATED
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,278.75/each

Specifications

Dimensions

  • Max Working Load Limit
    1000 lbs
  • Maximum Grip
    72.0000 in; 1828.80 mm
  • Maximum Length
    72.0000 in; 1828.80 mm
  • Maximum Width
    72.0000 in; 1828.80 mm
  • Minimum Grip
    36.0000 in; 914.40 mm
  • Sling Length
    6 ft
  • Weight
    100 lbs
  • Width
    36.0000 to 72.0000 in, 914.40 to 1828.80 mm

Details

  • Capacity
    1000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    3 to 6 ft;914.40 to 1828.80 mm
  • Manufacturer Upc Number
    697886869915
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • Type
    Adjustable Spreader
  • UPC_NO
    697886869915
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)