Motion
ASLB1X8

LIFT-ALL
ASLB1X8

Lifting Clamp - 4 to 8 ft;1219.20 to 2438.40 mm Opening, 1000 lb Capacity, 96.0000 in; 2438.40 mm Max Length
Mi Item #09055099
MFR #ASLB1X8
Price$3,304.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB1X8

Lifting Clamp - 4 to 8 ft;1219.20 to 2438.40 mm Opening, 1000 lb Capacity, 96.0000 in; 2438.40 mm Max Length
Mi Item #09055099
MFR #ASLB1X8

Mfr description
ASLB1X8 ADJUSTABLE SPREADER BEAM RATED
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,304.78/each

Specifications

Dimensions

  • Max Working Load Limit
    1000 lbs
  • Maximum Grip
    96.0000 in; 2438.40 mm
  • Maximum Length
    96.0000 in; 2438.40 mm
  • Maximum Width
    96.0000 in; 2438.40 mm
  • Minimum Grip
    32.0000 in; 812.80 mm
  • Sling Length
    8 ft
  • Weight
    135 lbs
  • Width
    96.0000 in, 2438.40 mm

Details

  • Capacity
    1000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    4 to 8 ft;1219.20 to 2438.40 mm
  • Manufacturer Upc Number
    697886869922
  • Material
    STEEL
  • Nominal Break Strength
    0.5-TON
  • Type
    Adjustable Spreader
  • UPC_NO
    697886869922
  • Vertical Capacity 90
    0.5-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)