Motion
ASLB8X10

LIFT-ALL
ASLB8X10

Lifting Clamp - 5 to 10 ft;1524 to 3048 mm Opening, 8000 lb Capacity, 96.0000 in; 2438.40 mm Max Length
Mi Item #09055105
MFR #ASLB8X10
Price$6,669.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB8X10

Lifting Clamp - 5 to 10 ft;1524 to 3048 mm Opening, 8000 lb Capacity, 96.0000 in; 2438.40 mm Max Length
Mi Item #09055105
MFR #ASLB8X10

Mfr description
ASLB8X10 ADJUSTABLE SPREADER BEAM RATED
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,669.22/each

Specifications

Dimensions

  • Max Working Load Limit
    8000 lbs
  • Maximum Grip
    96.0000 in; 2438.40 mm
  • Maximum Length
    96.0000 in; 2438.40 mm
  • Maximum Width
    96.0000 in; 2438.40 mm
  • Minimum Grip
    48.0000 in; 1219.20 mm
  • Sling Length
    10 ft
  • Weight
    420 lbs
  • Width
    96.0000 in, 2438.40 mm

Details

  • Capacity
    8000 lb
  • Country of Origin
    US
  • Lifting Clamp Opening
    5 to 10 ft;1524 to 3048 mm
  • Manufacturer Upc Number
    697886869991
  • Material
    STEEL
  • Nominal Break Strength
    4-TON
  • Type
    Adjustable Spreader
  • UPC_NO
    697886869991
  • Vertical Capacity 90
    4-TON
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)