Motion
ASLB8X8

LIFT-ALL
ASLB8X8

Adjustable Spreader Beam Rated 4-TON X 8'
MI ITEM #09055107
MFR #ASLB8X8
List Price$6,192.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASLB8X8

Adjustable Spreader Beam Rated 4-TON X 8'
MI ITEM #09055107
MFR #ASLB8X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,192.00/each for your price

Overview

Mfr description
ASLB8X8 ADJUSTABLE SPREADER BEAM RATED
  • Adjustable lifting points for 2, 3, or 4-point lifting.
  • Handles both wide and unbalanced loads.
  • Low headroom capability.
  • Shackles included.

Specifications

  • Manufacturer Upc Number
    697886870010
  • UPC_NO
    697886870010
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    4-TON
  • Sling Length
    8 ft
  • Vertical Capacity 90
    4-TON
  • Warranty
    Warranty
  • Weight
    290 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text