Motion
ASWP36Y

LIFT-ALL
ASWP36Y

2" X 36 INCH 10K W/WEAR PAD AXLE STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055111
MFR #ASWP36Y
Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ASWP36Y

2" X 36 INCH 10K W/WEAR PAD AXLE STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055111
MFR #ASWP36Y

Mfr description
ASWP36Y 2" X 36 INCH 10K W/WEAR PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.38/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Strap Width
    2.0000 in
  • Weight
    0.825 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615765
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Product Class
    Axle Strap
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615765
  • Warranty
    Warranty
  • Web Sling Type
    Axle Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)