Motion
ATS25Y

LIFT-ALL
ATS25Y

2 X 25 FT W/TWISTED SNAP HK 10K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055117
MFR #ATS25Y
List Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ATS25Y

2 X 25 FT W/TWISTED SNAP HK 10K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055117
MFR #ATS25Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.15/each for your price

Overview

Mfr description
ATS25Y 2 X 25 FT W/TWISTED SNAP HK 10K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615505
  • UPC_NO
    697886615505
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    25 ft
  • Warranty
    Warranty
  • Weight
    3.016 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text