Motion
ATS28Y

LIFT-ALL
ATS28Y

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09055119
MFR #ATS28Y
Price$47.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
ATS28Y

Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09055119
MFR #ATS28Y

Mfr description
ATS28Y 2 X 28 FT W/TWISTED SNAP HK 10K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.31/each

Specifications

Dimensions

  • Sling Length
    28 ft
  • Strap Width
    2.0000 in
  • Weight
    3.28 lbs
  • Width
    2 in

Details

  • Capacity Breaking Strength
    10000 lbs, 44482.22 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    3300 lbs, 1496.85 kg
  • Manufacturer Upc Number
    697886615512
  • Material
    Polyester
  • Nominal Break Strength
    10000 lbs
  • Number Of Legs
    1
  • Product Class
    9L
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Twisted Snap Hook
  • UPC_NO
    697886615512
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)