Motion
AUH25Y

LIFT-ALL
AUH25Y

2" X 25 FT W/U-HOOK 5K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055123
MFR #AUH25Y
List Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AUH25Y

2" X 25 FT W/U-HOOK 5K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055123
MFR #AUH25Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.08/each for your price

Overview

Mfr description
AUH25Y 2" X 25 FT W/U-HOOK 5K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615536
  • UPC_NO
    697886615536
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    25 ft
  • Warranty
    Warranty
  • Weight
    2.205 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought