Motion
AUH28Y

LIFT-ALL
AUH28Y

2" X 28 FT W/U-HOOK 5K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055125
MFR #AUH28Y
List Price$39.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AUH28Y

2" X 28 FT W/U-HOOK 5K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055125
MFR #AUH28Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.25/each for your price

Overview

Mfr description
AUH28Y 2" X 28 FT W/U-HOOK 5K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615543
  • UPC_NO
    697886615543
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    28 ft
  • Warranty
    Warranty
  • Weight
    2.415 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text