Motion
AUH7T
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09055126
MFR #AUH7T
Price$19.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 2.0000 in Width, Polyester
Mi Item #09055126
MFR #AUH7T

Mfr description
AUH7T 2" X 7 FT W/U-HOOK 5K TUFF-EDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.49/each

Specifications

Dimensions

  • Sling Length
    7 ft
  • Strap Width
    2.0000 in
  • Weight
    1 lbs
  • Width
    2 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Load Capacity
    1600 lbs, 725.75 kg
  • Manufacturer Upc Number
    697886615727
  • Material
    Polyester
  • Product Class
    9L
  • Safety Bulletin
    Available
  • Strap Material
    Polyester
  • Type of Hook
    U-Hook
  • UPC_NO
    697886615727
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)