Motion
B6E120X5

LIFT-ALL
B6E120X5

TAN 6 PART BRAIDED 5' TUFLEX POLY ROUNDSLING
MI ITEM #09055128
MFR #B6E120X5
List Price$366.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
B6E120X5

TAN 6 PART BRAIDED 5' TUFLEX POLY ROUNDSLING
MI ITEM #09055128
MFR #B6E120X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.87/each for your price

Overview

Mfr description
B6E120X5 TAN 6 PART BRAIDED 5' TUFLEX
  • Braided construction offers engineered safety.
  • Lightweight and more flexible than chain slings.
  • Can be returned to Lift-All for disassembly, inspection, and re-tagging as individual slings.
  • Easy to transport and hood-up.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886870027
  • UPC_NO
    697886870027
  • Choker Capacity
    21600 lbs
  • Color
    WHITE
  • Sling Length
    5 ft
  • Basket Capacity 90
    54000 lbs
  • Country of Origin
    US
  • Product Class
    4L
  • Nominal Break Strength
    27000 lbs
  • Vertical Capacity 90
    27000 lbs
  • Warranty
    Warranty
  • Weight
    10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text