Motion
B6E120X6

LIFT-ALL
B6E120X6

TAN 6 PART BRAIDED 6' TUFLEX POLY ROUNDSLING
MI ITEM #09055129
MFR #B6E120X6
Price$422.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
B6E120X6

TAN 6 PART BRAIDED 6' TUFLEX POLY ROUNDSLING
MI ITEM #09055129
MFR #B6E120X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$422.69/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    12 lbs

Details

  • Basket Capacity 90
    54000 lbs
  • Choker Capacity
    21600 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870034
  • Material
    POLYESTER
  • Nominal Break Strength
    27000 lbs
  • Product Class
    4L
  • UPC_NO
    697886870034
  • Vertical Capacity 90
    27000 lbs
  • Warranty
    Warranty

Overview

Mfr description
B6E120X6 TAN 6 PART BRAIDED 6' TUFLEX
  • Braided construction offers engineered safety.
  • Lightweight and more flexible than chain slings.
  • Can be returned to Lift-All for disassembly, inspection, and re-tagging as individual slings.
  • Easy to transport and hood-up.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought