Motion
B6E240X20

LIFT-ALL
B6E240X20

BLUE 6 PART BRAIDED 20' TUFLEX POLY ROUNDSLING
Mi Item #09055135
MFR #B6E240X20
Price$2,405.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
B6E240X20

BLUE 6 PART BRAIDED 20' TUFLEX POLY ROUNDSLING
Mi Item #09055135
MFR #B6E240X20

Mfr description
B6E240X20 BLUE 6 PART BRAIDED 20'
  • Braided construction offers engineered safety.
  • Lightweight and more flexible than chain slings.
  • Can be returned to Lift-All for disassembly, inspection, and re-tagging as individual slings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,405.76/each

Specifications

Dimensions

  • Sling Length
    20 ft
  • Weight
    88 lbs

Details

  • Basket Capacity 90
    108000 lbs
  • Choker Capacity
    43200 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870096
  • Material
    POLYESTER
  • Nominal Break Strength
    54000 lbs
  • Product Class
    4L
  • UPC_NO
    697886870096
  • Vertical Capacity 90
    54000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)