Motion
B6E60X6

LIFT-ALL
B6E60X6

GREEN 6 PART BRAIDED 6' TUFLEX POLY ROUNDSLING
MI ITEM #09055140
MFR #B6E60X6
Price$293.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
B6E60X6

GREEN 6 PART BRAIDED 6' TUFLEX POLY ROUNDSLING
MI ITEM #09055140
MFR #B6E60X6

Mfr description
B6E60X6 GREEN 6 PART BRAIDED 6' TUFLEX
  • Braided construction offers engineered safety.
  • Lightweight and more flexible than chain slings.
  • Can be returned to Lift-All for disassembly, inspection, and re-tagging as individual slings.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.00/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    7.2 lbs

Details

  • Basket Capacity 90
    27000 lbs
  • Choker Capacity
    10800 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870140
  • Material
    POLYESTER
  • Nominal Break Strength
    13500 lbs
  • Product Class
    4L
  • UPC_NO
    697886870140
  • Vertical Capacity 90
    13500 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)