Motion
B6E800X26

LIFT-ALL
B6E800X26

OLIVE 6 PART BRAIDED 26' TUFLEX NYL/POLY ROUNDSLING
MI ITEM #09055142
MFR #B6E800X26
List Price$10,142.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
B6E800X26

OLIVE 6 PART BRAIDED 26' TUFLEX NYL/POLY ROUNDSLING
MI ITEM #09055142
MFR #B6E800X26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,142.84/each for your price

Overview

Mfr description
B6E800X26 OLIVE 6 PART BRAIDED 26'
  • Braided construction offers engineered safety.
  • Lightweight and more flexible than chain slings.
  • Can be returned to Lift-All for disassembly, inspection, and re-tagging as individual slings.
  • Easy to transport and hood-up.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886870164
  • UPC_NO
    697886870164
  • Choker Capacity
    134600 lbs
  • Color
    WHITE
  • Sling Length
    26 ft
  • Basket Capacity 90
    336600 lbs
  • Country of Origin
    US
  • Product Class
    4L
  • Nominal Break Strength
    168300 lbs
  • Vertical Capacity 90
    168300 lbs
  • Warranty
    Warranty
  • Weight
    312 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text