Motion
B6E90X12

LIFT-ALL
B6E90X12

YELLOW 6 PART BRAIDED 12' TUFLEX POLY ROUNDSLING
Mi Item #09055143
MFR #B6E90X12
Price$697.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
B6E90X12

YELLOW 6 PART BRAIDED 12' TUFLEX POLY ROUNDSLING
Mi Item #09055143
MFR #B6E90X12

Mfr description
B6E90X12 YELLOW 6 PART BRAIDED 12'
  • Braided construction offers engineered safety.
  • Lightweight and more flexible than chain slings.
  • Can be returned to Lift-All for disassembly, inspection, and re-tagging as individual slings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.52/each

Specifications

Dimensions

  • Sling Length
    12 ft
  • Weight
    19.2 lbs

Details

  • Basket Capacity 90
    42800 lbs
  • Choker Capacity
    17100 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870171
  • Material
    POLYESTER
  • Nominal Break Strength
    21400 lbs
  • Product Class
    4L
  • UPC_NO
    697886870171
  • Vertical Capacity 90
    21400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)