Motion
B8E800X30

LIFT-ALL
B8E800X30

OLIVE 8 PART BRAIDED 30' TUFLEX NYL/POLY ROUNDSLING
Mi Item #09055145
MFR #B8E800X30
Price$14,952.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
B8E800X30

OLIVE 8 PART BRAIDED 30' TUFLEX NYL/POLY ROUNDSLING
Mi Item #09055145
MFR #B8E800X30

Mfr description
B8E800X30 OLIVE 8 PART BRAIDED 30'
  • Braided construction offers engineered safety.
  • Lightweight and more flexible than chain slings.
  • Can be returned to Lift-All for disassembly, inspection, and re-tagging as individual slings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,952.70/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Weight
    480 lbs

Details

  • Basket Capacity 90
    448800 lbs
  • Choker Capacity
    179500 lbs
  • Color
    WHITE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870195
  • Material
    NYLON
  • Nominal Break Strength
    224400 lbs
  • Product Class
    4L
  • UPC_NO
    697886870195
  • Vertical Capacity 90
    224400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)