Motion
BC010
1 TON BEAM CLAMP IMP
Mi Item #09055147
MFR #BC010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 TON BEAM CLAMP IMP
Mi Item #09055147
MFR #BC010

Mfr description
BC010 1 TON BEAM CLAMP IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    8 lb

Details

  • Color
    SELF
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Type
    BEAM CLAMP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)