1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
BC020
2 TON BEAM CLAMP IMP
MI ITEM #
09055148
MFR #
BC020
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL BC020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
BC020
2 TON BEAM CLAMP IMP
MI ITEM #
09055148
MFR #
BC020
Mfr description
BC020 2 TON BEAM CLAMP IMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
10 lb
Details
Color
SELF
Material
STEEL
Order Lead Time
10 days
Package Type
Box
Type
BEAM CLAMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items