Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BLB70F

Fiberglass Battery Lifting Beam
MI ITEM #09055165
MFR #BLB70F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BLB70F FIBERGLASS BATTERY LIFTING BEAM
  • Fiberglass beam construction.
  • Acid resistant, coated polyester straps and hooks.
  • 36' standard spread (custom lenghts available).
  • Swivel hooks standard.

Specifications

  • Manufacturer Upc Number
    697886870294
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    7000 lbs
  • Package Height
    24 in
  • Package Width
    72 in
  • Vertical Capacity 90
    7000 lbs
  • Warranty
    Warranty
  • Weight
    22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text