Motion
BRG74-4.25

LIFT-ALL
BRG74-4.25

Barrier Grab Rated 8,500 LBS
MI ITEM #09055167
MFR #BRG74-4.25
List Price$16,738.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BRG74-4.25

Barrier Grab Rated 8,500 LBS
MI ITEM #09055167
MFR #BRG74-4.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,738.67/each for your price

Overview

Mfr description
BRG74-4.25 BARRIER GRAB RATED 8,500 LBS
  • Grabs concrete barriers 6" - 12" width.
  • Stainless steel auto-latch to ensure proper alignment.
  • Extended handles on each side keep operator away from the load.
  • Replaceable polyurethane pads protect the barrier.

Specifications

  • Manufacturer Upc Number
    697886870317
  • UPC_NO
    697886870317
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    8500 lbs
  • Vertical Capacity 90
    8500 lbs
  • Warranty
    Warranty
  • Weight
    602 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text