Motion
BRG74-4.25D

LIFT-ALL
BRG74-4.25D

Barrier Grab w/ Dog Points Rated 8,500 LBS
MI ITEM #09055168
MFR #BRG74-4.25D
Price$20,854.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BRG74-4.25D

Barrier Grab w/ Dog Points Rated 8,500 LBS
MI ITEM #09055168
MFR #BRG74-4.25D

Mfr description
BRG74-4.25D BARRIER GRAB W/ DOG POINTS
  • Grabs concrete barriers 6" - 12" width.
  • Stainless steel auto-latch to ensure proper alignment.
  • Extended handles on each side keep operator away from the load.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,854.73/each

Specifications

Dimensions

  • Weight
    602 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886870324
  • Material
    STEEL
  • Nominal Break Strength
    14500 lbs
  • UPC_NO
    697886870324
  • Vertical Capacity 90
    14500 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)