1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
BRG74-7.25
Barrier Grab Rated 14,500 LBS
MI ITEM #
09055169
MFR #
BRG74-7.25
Price
$19,091.39
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
LIFT-ALL BRG74-7.25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
BRG74-7.25
Barrier Grab Rated 14,500 LBS
MI ITEM #
09055169
MFR #
BRG74-7.25
Mfr description
BRG74-7.25 BARRIER GRAB RATED 14,500 LBS
Grabs concrete barriers 6" - 12" width.
Stainless steel auto-latch to ensure proper alignment.
Extended handles on each side keep operator away from the load.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19,091
.39
/each
Add to Cart
Specifications
Dimensions
Weight
652 lbs
Details
Country of Origin
US
Manufacturer Upc Number
697886870331
Material
STEEL
Nominal Break Strength
14500 lbs
UPC_NO
697886870331
Vertical Capacity 90
14500 lbs
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items