Motion
BRG74-7.25D

LIFT-ALL
BRG74-7.25D

Barrier Grab w/ Dog Points Rated 14,500 LBS
MI ITEM #09055170
MFR #BRG74-7.25D
List Price$23,207.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BRG74-7.25D

Barrier Grab w/ Dog Points Rated 14,500 LBS
MI ITEM #09055170
MFR #BRG74-7.25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,207.45/each for your price

Overview

Mfr description
BRG74-7.25D BARRIER GRAB W/ DOG POINTS
  • Grabs concrete barriers 6" - 12" width.
  • Stainless steel auto-latch to ensure proper alignment.
  • Extended handles on each side keep operator away from the load.
  • Alloy steel dog point pads bith into painted barrier surfaces.

Specifications

  • Manufacturer Upc Number
    697886870348
  • UPC_NO
    697886870348
  • Country of Origin
    US
  • Material
    STEEL
  • Nominal Break Strength
    450 lbs
  • Vertical Capacity 90
    450 lbs
  • Warranty
    Warranty
  • Weight
    652 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text