Motion
BSEN30X3

LIFT-ALL
BSEN30X3

BLACK STAGE ENDLESS 3' TUFLEX POLY ROUNDSLING
Mi Item #09055172
MFR #BSEN30X3
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN30X3

BLACK STAGE ENDLESS 3' TUFLEX POLY ROUNDSLING
Mi Item #09055172
MFR #BSEN30X3

Mfr description
BSEN30X3 BLACK STAGE ENDLESS 3' TUFLEX
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Overall Weight
    0.6 lb
  • Sling Length
    3
  • Weight
    0.6 lbs

Details

  • Basket Capacity
    5200 lbs
  • Capacity
    2600 lbs
  • Choker Capacity
    2100 lbs
  • Color
    BLACK
  • Material
    POLYESTER
  • Package Type
    Shrink Wrap
  • Type
    STAGE SLINGS
  • UPC_NO
    697886870362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)