Motion
BSEN30X7

LIFT-ALL
BSEN30X7

BLACK STAGE ENDLESS 7' TUFLEX POLY ROUNDSLING
MI ITEM #09055175
MFR #BSEN30X7
List Price$40.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN30X7

BLACK STAGE ENDLESS 7' TUFLEX POLY ROUNDSLING
MI ITEM #09055175
MFR #BSEN30X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.34/each for your price

Overview

Mfr description
BSEN30X7 BLACK STAGE ENDLESS 7' TUFLEX
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886870393
  • Basket Capacity
    5200 lbs
  • Capacity
    2600 lbs
  • Choker Capacity
    2100 lbs
  • Color
    BLACK
  • Overall Weight
    1.4 lb
  • Package Type
    Shrink Wrap
  • Sling Length
    7
  • Type
    STAGE SLINGS
  • Weight
    1.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text