1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
BSEN30X8
BLACK STAGE ENDLESS 8' TUFLEX POLY ROUNDSLING
MI ITEM #
09055176
MFR #
BSEN30X8
Price
$45.18
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Web Slings
LIFT-ALL BSEN30X8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
BSEN30X8
BLACK STAGE ENDLESS 8' TUFLEX POLY ROUNDSLING
MI ITEM #
09055176
MFR #
BSEN30X8
Mfr description
BSEN30X8 BLACK STAGE ENDLESS 8' TUFLEX
Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.18
/each
Add to Cart
Specifications
Dimensions
Overall Weight
1.6 lb
Sling Length
8
Weight
1.6 lbs
Details
Basket Capacity
5200 lbs
Capacity
2600 lbs
Choker Capacity
2100 lbs
Color
BLACK
Material
POLYESTER
Package Type
Shrink Wrap
Type
STAGE SLINGS
UPC_NO
697886870409
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items