Motion
BSEN60X10

LIFT-ALL
BSEN60X10

BLACK STAGE ENDLESS 10' TUFLEX POLY ROUNDSLING
Mi Item #09055177
MFR #BSEN60X10
Price$69.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN60X10

BLACK STAGE ENDLESS 10' TUFLEX POLY ROUNDSLING
Mi Item #09055177
MFR #BSEN60X10

Mfr description
BSEN60X10 BLACK STAGE ENDLESS 10'
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.53/each

Specifications

Dimensions

  • Overall Weight
    3 lb
  • Sling Length
    10
  • Weight
    3 lbs

Details

  • Basket Capacity
    10600 lbs
  • Capacity
    5300 lbs
  • Choker Capacity
    4200 lbs
  • Color
    BLACK
  • Material
    POLYESTER
  • Package Type
    Shrink Wrap
  • Type
    STAGE SLINGS
  • UPC_NO
    697886870416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)