Motion
BSEN60X18IN

LIFT-ALL
BSEN60X18IN

BLACK STAGE END 1' 6" TUFLEX POLY ROUNDSLING
MI ITEM #09055179
MFR #BSEN60X18IN
List Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
BSEN60X18IN

BLACK STAGE END 1' 6" TUFLEX POLY ROUNDSLING
MI ITEM #09055179
MFR #BSEN60X18IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.78/each for your price

Overview

Mfr description
BSEN60X18IN BLACK STAGE END 1' 6"
  • Lightweight and inconspicuous Ideal for suspension of stage sound and lighting equipment Black sleeve material blends into the surroundings Color-coded capacity identification tag

Specifications

  • Material
    POLYESTER
  • UPC_NO
    697886870430
  • Basket Capacity
    10600 lbs
  • Capacity
    5300 lbs
  • Choker Capacity
    4200 lbs
  • Color
    BLACK
  • Overall Weight
    0.45 lb
  • Package Type
    Shrink Wrap
  • Sling Length
    18 ft
  • Type
    STAGE SLINGS
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought